Beli distributor omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Digital Panel Meter
    Mulai

    Rp6.399.900

    OMRON Digital Panel Meter
    atribut:
    • UNSPSC: 39121519
    • Brand: OMRON
    • Display: 7-segment LCD
    • Mounting: Panel
    • Type: 1/16 DIN, Dual Display,Screw Terminal
  2. OMRON Legend Plate (Rambu Keselamatan)
    Mulai

    Rp209.900

    OMRON Legend Plate (Rambu Keselamatan)
    atribut:
    • UNSPSC: 39121512
    • Diameter (mm): 60
    • For use with: 22mm Pushbuttons
    • Height (inch): 2.36
    • Legend: Emergency Stop
    • Legend/Background Color: Black/Yellow
    • Material: Plastic
    • Shape: Round
    • Width (inch): 2.36
  3. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  4. OMRON Force-Guided Relay
    Mulai

    Rp1.499.900

    OMRON Force-Guided Relay
    Deskripsi:
    These force guided relays have pin-shaped connectors that plug into compatible sockets. Socket-mounted relays don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
    atribut:
    • UNSPSC: 39121514
    • Body Depth (Rework) (inch): 0.94
    • Body Height (REWORK) (inch): 0.51
    • Body Width (REWORK) (inch): 1.97
    • Coil Resistance (ohm): 1,152
    • Coil Voltage (VDC): 24
    • Compatible with Manufacturer Model Number: P7SA-F-ND
    • Contact Form: SPST-NC; 5PST-NO
    • Contact Rating (AC) (A): 6 @250V
    • Contact Rating (DC) (A): 6 @30V
    • Current Rating (A): 6
    • Electrical Connection Type: Pin
    • Electrical Operating Durability: 100000
    • IP Rating: IP40
    • Max. Switching Current (A): 6
    • Maximum Operating Temperature (°F): 185
    • Mechanical Operating Durability: 10000000
    • Minimum Operating Temperature (°F): -40
    • Number of Pins/Terminals: 14
    • Power Consumption (mW) : 500
    • Relay Mounting Style: Socket
    • Resistance Properties: Shock-Resistant; Vibration-Resistant
    • Response Time (msec): 10
    • Socket Code: P
    • Standards: CSA Certified; EN; UL Listed
  5. OMRON Cable Pull Switch Accessories
    Mulai

    Rp709.900

    OMRON Cable Pull Switch Accessories
    atribut:
    • UNSPSC: 31151705
  6. OMRON Cable Pull Switch
    Mulai

    Rp9.999.900

    OMRON Cable Pull Switch
    atribut:
    • UNSPSC: 39121505
    • AC Contact Rating (A): 3 @240V AC; 6 @120V AC
    • Cable Connection Location: Left or Right
    • Case Material: Die Cast Alloy
    • Contact Form: 2NC/1NO
    • DC Contact Rating (A): 0.5
    • Depth (inch): 3.39
    • For use with: 44506-0700; 44506-4700; 44506-4710; 44506-4720; 44506-4721; 44506-4730; 44506-4731; 44506-4760; 44506-4770; 44506-4771; 44506-4780; Mfr. No. 44506-0720
    • IP Rating: 67
    • Indicator: Tension
    • Length (inch): 8.74
    • Maximum Cable Span (ft): 246
    • Min. Current (mA): 5
    • Mounting Style: Single End
    • NEMA Rating: 6
    • Operating Force (lbs): 28
    • Reset: Push Button
    • Standards: CE Marked; UL and cUL Listed
    • Switch Function: Maintained
    • Switching Ability: Single Cable
    • Thermal Amperage (A): 6
    • Width (inch): 3.78
    • Wiring Entry (inch): 1/2 (NPT)
  7. OMRON General Purpose & Power Relay
    Mulai

    Rp419.900

    OMRON General Purpose & Power Relay
    Deskripsi:
    These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
    atribut:
    • Motor Rated: Yes
    • Sealing: Enclosed
  8. OMRON General Purpose Solid-State Relay
    Mulai

    Rp1.099.900

    OMRON General Purpose Solid-State Relay
    Deskripsi:
    These relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
    atribut:
    • UNSPSC: 39121542
    • Electrical Connection Type: Screw
    • Finger Safe: Yes
    • Insulation Resistance (MΩ): 100
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): -22
    • Output Switching Mode: Zero Crossing
    • Switch configuration: Form A
    • Voltage/Current Type: AC Output
  9. OMRON Programmable controller
    Mulai

    Rp969.900

    OMRON Programmable controller
    Deskripsi:
    Aggregate functions of "information controllers" aiming for intelligent production at production sites.
  10. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  11. OMRON AC Axial Fan R87F (Kipas Aksial)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    OMRON AC Axial Fan R87F (Kipas Aksial)
    Deskripsi:
    An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
  12. OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Mulai

    Rp2.699.900

    OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)
    Deskripsi:
    This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.
    atribut:
    • Proximity Sensor Electrical Connection: 2m Cable
  13. Fort Cable Ties (Kabel Tis)
    45%
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
    • Locking Style: Self-Locking
  14. Fuji Electric Variable Frequency Drive
    Mulai

    Rp4.599.900

    Fuji Electric Variable Frequency Drive
    Deskripsi:
    Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
  15. PROTO Micrometer Torque Wrench
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    PROTO Micrometer Torque Wrench
    Deskripsi:
    Ratcheting micrometer torque wrenches can access fasteners in tight spaces with a flex-head that moves up and down. A gear mechanism on the head allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
    atribut:
    • Handle Color: Silver
    • Counterclockwise Accuracy (%): ± 6
    • Rotation: Clockwise and Counterclockwise
    • Handle Material: Alloy Steel
    • Finish: Chrome
    • Material: Alloy Steel
    • Torque Limiting Mechanism: Click-Type
    • Visual/Audible Indicators: Audible Click
  16. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  17. PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp309.900

    PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
    atribut:
    • Accuracy: ±3-2-3%
    • Accuracy Grade: ASME B40.100 Grade B
    • Accuracy Scale: Mid-Scale
    • Bezel Material: Stainless Steel
    • Blowout Safety Back: No
    • Brand: PIC GAUGES
    • Case Color: Metallic
    • Case Material: Stainless Steel
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Field Fillable: No
    • Freeze Resistant Movement: No
    • Gauge Accuracy Grade: Grade B - Commercial
    • Gauge Application: Corrosion-Resistant Case
    • Gauge Case Liquid: Glycerin
    • Gauge Case Material: Stainless Steel
    • Gauge Wetted Parts: Copper
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: Not Rated
    • Includes: Vent Plug
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: No
    • Includes Vent Plug: Yes
    • Lens Material: Polycarbonate
    • Lens Material - Gauge: Plastic
    • Liquid-Filled Case: Yes
    • Mounting Type: Stem-Mount
    • Non-Sparking: No
    • Operating Temperature Range Ambient (°F): 30 to 160
    • Panel Mountable: No
    • Pointer Color: Black
    • Pointer Material: Aluminium
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Process Connection Gender: Male
    • Process Connection Type: NPT
    • Removable Bezel: No
    • Scale Type: Dual
    • Secondary Scale Units: bar
    • Sensor Material: Copper Alloy
    • Socket Material: Copper Alloy
    • Standards: ASME
    • Vibration Resistance: Liquid-Filled
    • Wetted Parts Material: Copper Alloy
  18. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp609.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
Daftar Harga distributor omron Terbaru November 2026
OMRON Relay SocketRp36.900
OMRON Digital Panel MeterRp6.399.900
OMRON Legend Plate (Rambu Keselamatan)Rp209.900
OMRON Solid State Timer (Pewaktu)Rp999.900
OMRON Force-Guided RelayRp1.499.900
OMRON Cable Pull Switch AccessoriesRp709.900
OMRON Cable Pull SwitchRp9.999.900
OMRON Electronic Temperature Controller AccessoriesRp999.900
OMRON General Purpose & Power RelayRp419.900
OMRON General Purpose Solid-State RelayRp1.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)